Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Piece SAE T-Shape Hex Key Set, 40WZ28

  • Mfr # 40WZ28

  • Zoro # G3711270


product price: $42.49
/ea

Key Features

End Shape
Hex
Number of Pieces
11
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40WZ28
Zoro #
G3711270
UPC #
190735828373
Country of Origin
China

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Overall Length
9"
Length Family
Long
Tip Size Code
S15
Range of Lengths
9 in
Sizes"cluded
1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
11
Measurement Type
SAE
Handle Type
T-Shape
Includes
Pouch
Finish
Black Oxide
Handle Material
Plastic
Tether Style
Tether Capable
Handle Color
Red
Standards
ANSI
Corrosion Resistant
No
Non-Magnetic
No
Non-Sparking
No
Number of Ball Ends
0
Grip Style
Molded
Number of Tips
1
Container Type
None
Insulated
No
Fastener Holding
No
Tether Ready
No
Material
Steel
Driver Material
Alloy Steel
Key Shape
T
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight

Description

Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 11, Pouch, Long, Hex, 1, No, 9 in, No, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.