11/32" HSS TiN 130 Deg. Jobber Length Drill Bit
Mfr # 38MX10
Zoro # G2623376
product price: $9.49
/eaSold in multiples of 2 for $18.98
Key Features
Overall Length
4 29/32 in
Drill Bit Point Angle
130 Degrees
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38MX10
Zoro #
G2623376
UPC #
190735820209
Country of Origin
China
Dimensions
Overall Length
4 29/32 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 1/4 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 1/4 in
Details
Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
List Number
230-8431
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3438
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Flute Type
Spiral
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.