Zoro Homepage

117.00mm Cobalt 135 Deg. Jobber Length Drill Bit

  • Mfr # 6PRG6

  • Zoro # G3907364


product price: $7.05
/ea

Key Features

Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
8.3 mm
Shank Dia.
5/16 in
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6PRG6
Zoro #
G3907364
UPC #
190735886212
Country of Origin
China

Dimensions

Overall Length
117 mm
Drill Bit Size
8.3 mm
Shank Dia.
5/16 in
Drill Bit Dimension Type
Metric
Flute Length
75 mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
75 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
Drilling Steel, Cast Iron. Steel
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Decimal Equivalent
0.3268
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Split Point
Flute Type
Spiral
Shop By
Closeouts

Description

Jobber Length Drill Bit, Drill Bit Size 8.3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3268, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.