Zoro Homepage

12", 60-Teeth Circular Saw Blade

  • Mfr # 24EM02

  • Zoro # G5700265


product price: $51.49
/ea

Key Features

Number of Teeth
60
For Use With
Table and Miter Saws
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
18 Degrees
Blade Type
Combination
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EM02
Zoro #
G5700265
UPC #
190735785454
Country of Origin
China

Dimensions

Cutting Depth
4-1/2"
Blade Dia.
12 in
Plate Thickness
0.065 in
Arbor Size
1 in
Max. Cutting Depth
4 1/2 in
Cut Width
0.1 in
Cutting Depth - Maximum
4 1/2 in
Overall Diameter
12 in
Overall Thickness
0.07 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Table and Miter Saws
Diamond Knockout
Diamond Knockout Not Included
Hook Angle
18 Degrees
Blade Type
Combination
Arbor Hole
1"
Max. RPM
4200
For Use With Saw Type
Miter Saws, Table Saws
Kerf
0.095"
Tip Material
Carbide
Application
Crosscutting, Ripping
Primary Saw Application
Wood
Tooth Grind
ATB
Primary Material Application
Wood
Max. Blade Speed
4,200 RPM
Arbor Shape
Round
Materials Cut
Wood
Wood Cutting Type
Combination
Product Type
Circular Saw Blade
For Workpiece Material
Wood
Compatible Product Type
Miter Saw, Table Saw
Speed - Maximum
4,200 RPM

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 4,200 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 4 1/2 in, Primary Material Application Wood, Materials Cut Wood, Metal Cutting Type Not Applicable, Wood Cutting Type Combination, Cut Width 0.1 in, Tip Material Carbide, Hook Angle 18 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Table Saws, Blade Type Combination, Plate Thickness 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.