Zoro Homepage

12", 60-Teeth Circular Saw Blade

  • Mfr # 24EM31

  • Zoro # G5739011


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
60
For Use With
Cold Saws
Max. RPM
1800
Application
Metal Cutting
Primary Saw Application
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EM31
Zoro #
G5739011
UPC #
190735785737
Country of Origin
China

Dimensions

Plate Thickness
0.071 in
Cutting Depth
2"
Blade Dia.
12 in
Arbor Size
1 in
Max. Cutting Depth
2 in
Cut Width
0.09 in
Overall Diameter
12 in
Overall Thickness
0.07 in
Cutting Depth - Maximum
2 in

Details

Item
Circular Saw Blade
Number of Teeth
60
For Use With
Cold Saws
Max. RPM
1800
Application
Metal Cutting
Primary Saw Application
Metal
Tip Material
Carbide
Tooth Grind
M-ATB
Diamond Knockout
Diamond Knockout Not Included
Kerf
0.087"
Hook Angle
10 Degrees
Blade Type
Metal Cutting
For Use With Saw Type
Cold Saws
Arbor Hole
1"
Metal Cutting Type
Thin Metal
Materials Cut
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Max. Blade Speed
1,800 RPM
Arbor Shape
Round
Primary Material Application
Steel
Speed - Maximum
1,800 RPM
Compatible Product Type
Cold Saws
For Workpiece Material
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Product Type
Circular Saw Blade

Description

Circular Saw Blade, Blade Dia. 12 in, Max. Blade Speed 1,800 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 60, Max. Cutting Depth 2 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind M-ATB, For Use With Saw Type Cold Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.