Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" DC Electrode 3/32" Dia., AWS E347-16, 5 lb.

  • Mfr # 30XN65

  • Zoro # G8725507


product price: $54.95
/ea
Sold in multiples of 8 for $439.60

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E347-16
Series
E347-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN65
Zoro #
G8725507
UPC #
190735806388
Country of Origin
China

Dimensions

Overall Length
12 in
Container Size
5 lb
Diameter
3/32 in
Length
12 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E347-16
Series
E347-16
Container Type
Plastic Tube
Tensile Strength
75,000 psi
Number of Passes
Multiple Passes
Elongation (Minimum Required)
30 %
Tensile Strength (As Welded)
75 ksi
For Material Grade
304L, 304LN, 308L, 321, 321H, 347, 347H, 348, 348H
Yield Strength (Minimum Required)
57 ksi
Tensile Strength (Minimum Required)
75 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Finish/Coating
Rutile
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
57 ksi
Weight
5 lb
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%

Description

Stick Electrode, AWS Classification E347-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 75 ksi, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) 57 ksi, Yield Strength (As Welded) 57 ksi, Series E347-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.