Zoro Homepage

1/2" Drive, Metric Socket, 19mm Socket Sz, 12 Pts

  • Mfr # 53YU70

  • Zoro # G2766239


product price: $4.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YU70
Zoro #
G2766239
UPC #
190735953341
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
1 1/2 in
Socket Sizes
19mm
Socket Depth
Standard
Socket Size
19 mm

Description

Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.