Zoro Homepage
This item is Discontinued.
Westward 1/2" Drive SAE, 9 pcs 4LXD1

1/2" Drive SAE, 9 pcs (Discontinued)

  • Mfr # 4LXD1
  • Zoro # G0403882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXD1
Zoro #
G0403882
UPC #
190735851357
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
1/2" to 1"

Details

Item
Socket Set
Number of Pieces
9
Includes
(1) Socket Rail, (9) Socket Clips
Measurement Type
SAE
Flex Socket Point Styles Included
None
Ratchets Included
None
Finish
Chrome
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Sockets Included
1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Standards
ASME B107.1-2002
Deep Socket Point Styles Included
6
Impact Rated
No
Std. Socket Point Styles Included
None
Tether Style
Tether Capable

Description

Socket Set, Drive Size 1/2 in, SAE, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.