Zoro Homepage
This item is Discontinued.
Westward 1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome 4LXC7

1/2" Drive Socket Set SAE 11 Pieces 9/16 in to 1 1/8 in , Chrome (Discontinued)

  • Mfr # 4LXC7
  • Zoro # G2351842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXC7
Zoro #
G2351842
UPC #
190735851326
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Socket Size Range
9/16 in to 1 1/8 in
Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
11
Includes
(1) Socket Rail, (11) Socket Clips
Finish
Chrome
Measurement Type
SAE
Ratchets Included
None
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Standards
ASME B107.1-2002
Std. Socket Point Styles Included
None
Impact Rated
No
Deep Socket Point Styles Included
12
Sockets Included
(11) Deep 12-Point
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Includes Socket Bits
No
Includes Deep Sockets
Yes
Includes Drive Tools
No
Piece Count Range
2 to 25
Number of Deep Sockets
11
Container Type
None
Includes Wrenches
No
Non-Sparking
No
Includes Flex Sockets
No
Socket Shape
12-Point
Tether Ready
Yes
Includes Standard Sockets
No
Flex Socket Count/Style
None
Type
Deep Length

Description

Socket Set, Standard Socket Count/Style None, Deep Socket Count/Style (11) 12-Point, Deep Socket Style/Size Deep 12-Point: 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, Flex Socket Count/Style None, Hand, Drive Size 1/2 in, SAE, 12-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.