Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome

  • Mfr # 53PN56

  • Zoro # G1922687


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
Socket Set Standard, Deep 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8"
Finish
Chrome
Ratchets Included
None
Socket Size Range
3/8 in to 1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN56
Zoro #
G1922687
UPC #
190735948415
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 3/8 in
Deep Socket Size
1 1/16 in, 1 1/8 in, 1 3/16 in, 1 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

Item
Socket Set
Number of Pieces
34
Includes
Socket Set Standard, Deep 12 Point: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8"
Finish
Chrome
Ratchets Included
None
Sockets Included
(17) Standard 12-Point
Measurement Type
SAE
Impact Rated
No
Flex Socket Point Styles Included
None
Tether Capable
Tether Capable
Standards
ANSI
Std. Socket Point Styles Included
12
Drive Type
Hand
SAE or Metric
SAE
Material
Alloy Steel
Insulated
No
Tether Style
Tether Capable
Number of Standard Sockets
17
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
17
Non-Sparking
No
Tether Ready
No
Container Type
Case
Includes Drive Tools
No
Container Features
Dust Resistant
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
26 to 50
Includes Wrenches
No
Flex Socket Count/Style
None
Product Type
Socket Set
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Set, Standard Socket Count/Style (17) 12-Point, Standard Socket Style/Size Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, Deep Socket Count/Style (17) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.