Zoro Homepage

1/2" Drive Socket Set SAE 37 Pieces 3/8 in to 1 3/8 in , Chrome

  • Mfr # 53PN53

  • Zoro # G2614409


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(17) 12-Point Socket Wrench Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8"
Finish
Chrome
Sockets Included
(17) Deep 12-Point, (17) Standard 12-Point
Std. Socket Point Styles Included
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN53
Zoro #
G2614409
UPC #
190735950456
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 3/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
Deep 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Deep Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in

Details

Item
Socket Set
Number of Pieces
37
Includes
(17) 12-Point Socket Wrench Set: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16", 1 1/4", 1 5/16", 1 3/8"
Finish
Chrome
Sockets Included
(17) Deep 12-Point, (17) Standard 12-Point
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Ratchets Included
Pear Head 1/2 in
Standards
ASME
Measurement Type
SAE
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Geared Teeth
84
Container Type
Case
Socket Shape
12-Point
Includes Socket Bits
Socket Bits Not Included
Piece Count Range
26 to 50
Non-Sparking
No
Head Type
Standard
Head Shape
Pear
Includes Deep Sockets
Deep Sockets Included
Minimum Arc Swing
5 Degrees
Reversing
Not Reversible
Number of Deep Sockets
17
Number of Standard Sockets
17
Container Features
Dust Resistant
Tether Ready Drive Tools
Not Tether Capable
Includes Wrenches
Wrenches Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Corrosion Resistant
Corrosion-Resistant
Tether Ready Sockets
Not Tether Capable
Locking
Locking Not Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 53PN53 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN53 Socket Set is a comprehensive collection of tools designed for various applications. The set includes both standard and deep sockets, with sizes ranging from 3/8 in to 1 3/8 in. This wide range of socket sizes makes the set suitable for numerous tasks across different industries such as fabricated metals and general approach. Each socket features a 12-point design, providing multiple angles for better contact with fasteners.
Crafted from alloy steel, this socket set offers durability and longevity under regular use. The chrome finish not only enhances the aesthetic appeal but also provides corrosion resistance, ensuring that your tools maintain their quality over time. Despite being hand-driven, these sockets are built to deliver efficient performance thanks to their pear-shaped heads equipped with 84 geared teeth which allow a minimum arc swing of just five degrees.
This extensive set comprises of a total of 37 pieces including (17) Deep 12-Point Sockets and (17) Standard 12-Point Sockets along with Pear Head Ratchet sized at half an inch. All items come neatly packed in a dust-resistant plastic case making it convenient for storage or transportation while protecting your tools from potential damage or loss. Please note that while the drive tools included are tether capable, the sockets themselves are not tether capable according to ASME standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.