Zoro Homepage

1/2" Drive Socket Wrench Set SAE 17 Pieces 3/8 in to 1 1/8 in , Chrome

  • Mfr # 4PL90

  • Zoro # G0787613


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
17
Includes
1/2" Drive Quick-Release Ratchet 10", Drive Extension 5", Speed Handle, Blow Molded Case
Finish
Chrome
Sockets Included
(14) Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PL90
Zoro #
G0787613
UPC #
190735856659
Country of Origin
Multiple

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/8 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Wrench Set
Number of Pieces
17
Includes
1/2" Drive Quick-Release Ratchet 10", Drive Extension 5", Speed Handle, Blow Molded Case
Finish
Chrome
Sockets Included
(14) Standard 12-Point
Measurement Type
SAE
Std. Socket Point Styles Included
12
Tether Capable
Tether Capable
Ratchets Included
Quick-Release 10 in
Flex Socket Point Styles Included
None
Deep Socket Point Styles Included
None
Impact Rated
Not Impact Rated
SAE or Metric
SAE
Material
Alloy Steel
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Head Shape
Pear
Tether Ready Drive Tools
Tether Capable
Tether Ready Sockets
Tether Capable
Corrosion Resistant
Corrosion-Resistant
Container Features
Dust Resistant
Includes Wrenches
Wrenches Not Included
Minimum Arc Swing
5 Degrees
Includes Standard Sockets
Standard Sockets Included
Socket Shape
12-Point
Piece Count Range
2 to 25
Container Type
Case
Includes Flex Sockets
Flex Sockets Not Included
Reversing
Reversible
Number of Standard Sockets
14
Number of Geared Teeth
84
Head Type
Standard
Locking
Locking Not Included
Non-Sparking
No
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WESTWARD - 4PL90 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 4PL90 Socket Wrench Set is a comprehensive toolset designed for SAE measurements. It includes 14 standard sockets, ranging in size from 3/8 inch to 1-1/4 inch, providing versatility for various tasks. The set also features a drive type that is hand-operated and the sockets are of a standard 12-point style, which can accommodate different fastener heads.
Crafted from durable alloy steel, this socket wrench set is built to withstand rigorous use. Its chrome finish not only adds an aesthetic appeal but also offers corrosion resistance, enhancing the longevity of the tools. The head shape of these tools is pear-shaped with a standard type and they have been designed with 84 geared teeth allowing for precise control with a minimum arc swing of just five degrees.
This set consists of 17 pieces including a quick-release ratchet measuring at ten inches and a five-inch drive extension. These components are all tether capable, offering convenience during usage. All items come neatly packed in a dust-resistant plastic case that aids in easy storage and transportation. Please note that while this set does include drive tools it does not contain flex sockets or deep sockets nor any socket bits or wrenches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.