Zoro Homepage

1/2" Drive Socket Wrench Set SAE 18 Pieces 3/8 in to 1 1/4 in , Chrome

  • Mfr # 4LXA2

  • Zoro # G0683557


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
1/2" Drive Pear Head Ratchet, Drive Extension 5", Breaker Bar 15", Blow Mold Case
Finish
Chrome
Socket Size Range
3/8 in to 1 1/4 in
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LXA2
Zoro #
G0683557
UPC #
190735851241
Country of Origin
Multiple

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Standard Socket Style/Size
Standard 6-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Description

Product details about the WESTWARD - 4LXA2 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 4LXA2 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes standard socket sizes ranging from 3/8 in to 1 1/4 in, providing versatility for different tasks. The set also features a minimum arc swing of 5 degrees and comes with pear head ratchets included, offering flexibility during use.
Crafted from durable alloy steel, this socket wrench set is built to resist corrosion effectively. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against wear and tear. The sockets are shaped as standard six-point designs, which can provide adequate grip on fasteners and reduce the risk of slippage during operation.
This set comprises eighteen pieces including a 1/2" Drive Pear Head Ratchet, Drive Extension measuring at five inches, Breaker Bar at fifteen inches all housed within a dust-resistant plastic case for convenient storage and transportation. All components are tether capable for added security while working at heights or in situations where dropping tools could be hazardous. Please note that this product does not include deep sockets or flex sockets and it's not rated for impact usage nor insulated. This hand-driven toolset adheres to ASME standards indicating its quality construction suitable for professional use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.