Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measure, 1/2 in Blade

  • Mfr # 1MKR4

  • Zoro # G1897165


product price: $8.19
/ea

Key Features

Blade Length
12 ft
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKR4
Zoro #
G1897165
UPC #
190735754160
Country of Origin
China

Dimensions

Blade Length
12 ft
Blade Width
1/2 in
Blade Length - SAE
12 ft
Case Depth
2 1/4 in
Standout Length
3 ft
Case Length
1 1/4 in
Case Height
2 1/2 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Graduation Type
in/ft
Blade Coating
Clear
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Tape Measure Product Grouping
Tape Measure
Blade Color
Yellow
Features
16 in and 19.2 in Stud Center Markings
Standout
3 ft
Rewind Type
Automatic
Case Type
Closed
Lock Type
Slide
Stud Markings
Yes
Belt Clip
Belt Clip Included
Numeric Marks
Centimeters, Feet, Inches, Millimeters
Hook Construction
2-Rivet
Zero Point Location
Hook End
Blade Type
Single-Sided
Blade Return Type
Automatic
Numeric Format
Fractional
Standards
ASME Class II
System of Measurement
SAE
Graduation Units
Feet, Inches
Specialized Scales
Stud Markings
Orientation
Horizontal
Graduation Color
Black, Red

Description

The Westward 1MKR4 12 ft Tape Measure is the perfect tool for everyday use. It has 16 in and 19.2 in stud center markings, making it easy to take measurements with this tape measure. This yellow tape measure has graduations of 1/16" thereafter and 1/32" first 12". The chrome case protects the tape from damage, while its automatic rewind system makes using it simple. It also features a chromed ABS case which provides durability and corrosion resistance. When you want an accurate measurement every time, make sure you have the Westward 1MKR4 12 ft Tape Measure on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.