Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 ft Tape Measure, 3/4 in Blade

  • Mfr # 1MKR6

  • Zoro # G0780814


product price: $8.55
/ea

Key Features

Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MKR6
Zoro #
G0780814
UPC #
190735754184
Country of Origin
Multiple

Dimensions

Blade Length
12 ft
Blade Width
3/4 in
Standout Length
5 ft
Case Height
2 1/2 in
Case Length
1 3/8 in
Blade Length - SAE
12 ft
Case Depth
2 7/8 in

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in, 1/32 in (1st 12 in)
Case Material
Chromed ABS Plastic
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Silver
Belt Clip
Belt Clip Included
Features
16 in and 19.2 in Stud Center Markings
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measure
Case Type
Closed
Lock Type
Slide
Stud Markings
Yes
Standout
5 ft
Graduation Type
in/ft
Blade Color
Yellow
Blade Coating
Clear
Graduations
1/16 in Thereafter, 1/32 in First 12 in
Graduation Color
Black, Red
Numeric Marks
Feet, Inches
Hook Construction
3-Rivet
Orientation
Horizontal
Standards
ASME Class II
Graduation Units
Feet, Inches
System of Measurement
SAE
Blade Return Type
Automatic
Zero Point Location
Hook End
Numeric Format
Fractional
Specialized Scales
Stud Markings
Blade Type
Single-Sided

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Case Material Chromed ABS Plastic, System of Measurement SAE, Graduation Marks 1/16 in, 1/32 in (1st 12 in), Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 12 ft, Blade Material Steel, Blade Width 3/4 in, Blade Return Type Automatic, Blade Type Single-Sided, Case Color Silver, Case Length 1 3/8 in, Lock Type Slide, Graduation Units Feet, Inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.