12 in, 18 in L 2 in, 2 1/2 in Cap. Cast Iron Straight Pipe Wrench Set, 2PC

  • Mfr # 4PL94

  • Zoro # G3464203


product price: $56.89
/ea

Key Features

Jaw Capacity
2 in, 2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PL94
Zoro #
G3464203
UPC #
190735856680
Country of Origin
China

Dimensions

Overall Length
12 in, 18 in

Details

Item
Straight Pipe Wrench Set, 2PC
Jaw Capacity
2 in, 2 1/2 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Material
Steel
Standards
Federal Specification GGG-W-651E
Adjustment Type
Quick Adjust
Tether Style
Tether Capable
Weight
7.89 lb
Jaw Texture
Serrated
Insulated
No
Adjustable
Manual
Corrosion Resistant
Yes
Ratcheting
No
Non-Magnetic
Yes
Handle Color
Red
Finish
Natural

Description

The Westward 4PL94 12 in, 18 in L 2 in, 2 1/2 in Cap. Cast Iron Pipe Wrench Set is the ideal tool for tackling various jobs on plumbing projects. It has a wide range of features that help you get the job done faster and more efficiently. The floating hook jaw provides maximum surface contact to prevent slipping off your work piece. The non stick adjustment nut lets you turn it with ease, while keeping it locked firmly into place when needed. You can replace the hook and heel jaws anytime, thanks to their sturdy construction. This pipe wrench set has a jaw capacity of 2 inches and 2 1/2 inches respectively, so you will have the right size for every job. Made from cast iron and alloy steel, this set is built to last for years to come. Whether you are looking for a pipe wrench set or individual tools for your home or professional project, this Westward Pipe Wrench Set should be top of your list.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.