Zoro Homepage

12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth

  • Mfr # 2FGN9

  • Zoro # G2515572


product price: $47.75
/ea

Key Features

Type
Economy
Handle Material
Steel
Throat Depth (In.)
4 3/4 in
Spindle Dia. (In.)
7/8
Opening (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FGN9
Zoro #
G2515572
UPC #
190735795514
Country of Origin
China

Dimensions

Throat Depth (In.)
4 3/4 in
Spindle Dia. (In.)
7/8
Nominal Rail Size (In.)
1-3/16 x 9/16
Throat Depth
4 3/4 in
Spindle Diameter1
7/8 in
Throat Depth1
4 3/4 in
Bar Thickness
1 3/16 in

Details

Item
Bar Clamp
Type
Economy
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Opening (In.)
12 in
Pad Type
Smooth, Swivel
Nominal Clamping Pressure
2,600 lb
Bar Material
Carbon Steel
Jaw Pad Type
Swivel
Handle Style
Sliding T
Clamping Force1
2,600 lb
Sliding Mechanism
Bar Slide
Clamping Capacity1
12 in
Clamping Force
2,600 lb

Description

The WESTWARD - 2FGN9 is a robust Bar Clamp tool suitable for applications such as woodworking, metalworking, and assembly. This tool is equipped with a long rigid bar made from carbon steel and comes with a fixed head at one end and an adjustable sliding head at the other. The sliding head has a bar slide mechanism and can be locked and tightened to apply pressure across a workpiece. The clamp's handle, made from steel, adopts a sliding T-style, allowing for an easy grip and control while adjusting the clamp.

Key Features of the WESTWARD - 2FGN9 Bar Clamp:

  • Bar Material: The clamp's rigid bar is made from Carbon Steel, making it durable and efficient at bearing loads.
  • Bar Thickness: The nominal thickness of the clamp's bar is 1 3/16 in. This thickness is critical in supporting the load applied during tightening.
  • Clamping Capacity and Force: The adjustability of the clamp allows maximum clamping capacity of 12 in, applying a force of 2,600 lb when fully tightened.
  • Handle Material and Style: Designed with Steel and utilizing a Sliding T style, the clamp’s handle offers a reliable grip for tightening and adjusting.
  • Jaw Pad Type: The clamp includes swivel style jaw pads. These jaw pads can rotate, adapt to the shape of the workpiece, and protect it from damage.
  • Maximum Jaw Opening: The maximum distance the clamp’s jaws can open is 12 in, accommodating a variety of workpiece sizes.
  • Nominal Clamping Pressure: With a nominal clamping pressure of 2,600 lb, the clamp can exert significant pressure during use.
  • Throat Depth: The Bar Clamp has a throat depth of 4 3/4 in, indicating how far the clamp reaches into the workpiece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.