Zoro Homepage

12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth

  • Mfr # 10D559

  • Zoro # G4783773


product price: $40.69
/ea

Key Features

Type
Medium Duty
Handle Material
Steel
Throat Depth (In.)
5 1/2 in
Max. Jaw Opening (In.)
12 in
Nominal Rail Size (In.)
1x15/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D559
Zoro #
G4783773
UPC #
190735719992
Country of Origin
China

Dimensions

Throat Depth (In.)
5 1/2 in
Nominal Rail Size (In.)
1x15/32
Screw Size (In.)
45/64x3/16
Handle Length (In.)
4 23/32 in
Bar Width (In.)
1 in
Spindle Dia. (In.)
25/64
Bar Size (In.)
1x15/32
Bar Thickness (In.)
15/32 in
Throat Depth
5 1/2 in
Bar Thickness
1/2 in
Jaw Pad Width
1 1/4 in
Bar Width
1 in
Throat Depth1
5 1/2 in
Spindle Diameter1
7/16 in
Handle Length
4 3/4 in

Details

Item
Bar Clamp
Type
Medium Duty
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Swivel Type
Yes
Opening (In.)
12 in
Clamp Face (In.)
0
Bar Material
Steel
Swivel Pad (In.)
1-1/4
Load Capacity (Lb.)
1,300 lb
Pad Type
Smooth
Application
Woodworking
Clamping Surface D (In.)
1 23/32 in
Nominal Clamping Pressure
1,300
Clamping Surface W (In.)
1 7/8 in
Handle Style
Sliding T
Sliding Mechanism
Bar Slide
Clamping Force1
1,300 lb
Jaw Pad Type
Swivel
Clamping Capacity1
12 in
Clamping Force
1,300 lb

Description

The WESTWARD - 10D559 is a medium-duty Bar Clamp designed for woodworking applications. The bar clamp features a long rigid steel bar with a fixed head on one end and a sliding head on the other, functioning to lock and tighten in order to apply pressure across a workpiece. This clamp is most useful during assembly processes, metalworking, and woodworking, as it aids in holding parts squarely for procedures such as gluing, fastening, or machining.

Key Features of the WESTWARD - 10D559 Bar Clamp:

  • Bar Material and Size: The bar, crafted from steel and with dimensions 1x15/32 inches, imparts durability and strength to the clamp.
  • Handle Style and Material: The steel sliding T handle style provides improved grip and control when pressure is applied.
  • Clamping Capacity and Force: The clamp boasts a maximum clamping capacity of 12 inches, along with the capability to exert up to 1,300 lbs of clamping force.
  • Jaw Pad Specifications: The jaw pad, fitted with a swivel type and a width of 1 1/4 inches, ensures broad surface contact and secure clamping.
  • Specific Dimensions: The handle length is 4 23/32 inches, and the clamp includes a throat depth of 5 1/2 inches, making it effective at reaching into the workpiece.
  • Sliding Mechanism: The Bar Slide sliding mechanism ensures smooth motion of the adjustable jaw for precise positioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.