Zoro Homepage

12 in Bar Clamp, Steel Handle and 6 7/8 in Throat Depth

  • Mfr # 10D566

  • Zoro # G7614022


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty
Handle Material
Steel
Throat Depth (In.)
6 7/8 in
Max. Jaw Opening (In.)
12 in
Clamp Face (In.)
phase 1-5/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D566
Zoro #
G7614022
UPC #
190735720059
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
6 7/8 in
Nominal Rail Size (In.)
1-17/32 x 25/32
Screw Size (In.)
phase 27/32
Bar Size (In.)
7/16 x 5 1/2
Spindle Dia. (In.)
Fase 27/32
Handle Length (In.)
5 1/2 in
Bar Width (In.)
5 1/2 in
Bar Thickness (In.)
7/16 in
Throat Depth
6 7/8 in
Spindle Diameter1
7/8 in
Throat Depth1
6 7/8 in
Bar Thickness
7/16 in
Jaw Pad Width
5/8 in
Handle Length
5 1/2 in
Bar Width
5 1/2 in
Jaw Pad Height
1 5/8 in

Details

Item
Bar Clamp
Type
Heavy Duty
Handle Material
Steel
Max. Jaw Opening (In.)
12 in
Clamp Face (In.)
phase 1-5/8
Application
Woodworking
Nominal Clamping Pressure
4,500
Swivel Pad (In.)
Fase 1-5/8 x 5/8
Swivel Type
Yes
Bar Material
Steel
Opening (In.)
12 in
Load Capacity (Lb.)
4,500 lb
Pad Type
Swivel
Clamping Capacity1
12 in
Jaw Pad Type
Swivel
Clamping Force1
4,500 lb
Handle Style
Sliding T
Sliding Mechanism
Bar Slide
Clamping Force
4,500 lb

Description

The WESTWARD - 10D566 is a heavy-duty bar clamp primarily designed for woodworking, assembly, and other similar applications. This clamp comes with a rigid steel bar and a sliding T handle, both engineered for secure clamping and easy adjustments. It is a versatile tool capable of holding parts firmly, making tasks like gluing, fastening, or machining easier and more precise.

Key Features of the WESTWARD - 10D566 Bar Clamp:

  • Bar Material and Size: The clamp features a long and sturdy steel bar measuring 7/16 inches in thickness and 5 1/2 inches in width. Its steel composition specifies high durability and toughness.
  • Clamping Capacity: Offers a clamping capacity of 12 inches, making it suitable for a range of woodworking and assembly tasks.
  • Clamping Force: Its formidable force of 4,500 lb indicates its ability to hold objects during operations.
  • Handle: The 5 1/2 inch steel handle is built in a sliding T style, aiming for user convenience in tightening or releasing the clamp as per requirement.
  • Jaw Pad: The clamp comes with swivel jaw pads that protect the workpiece from direct contact with the steel parts. The pads can swivel for better grip and contact.
  • Swivel Type: This attribute confirms the presence of a swivel feature in the clamp, which allows for better adjustment and movement during application.
  • Throat Depth: The clamp provides a generous throat depth of 6 7/8 inches, accommodating a variety of workpiece sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.