WESTWARD 1/2 in Drive, 17mm Triple Square Metric, Socket, 12 Points, Steel, Chrome, 17 mm

  • Mfr # 53YU68

  • Zoro # G2766150


product price:  $3.95
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 1/2 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YU68
Zoro #
G2766150
UPC #
00194484305499
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
17mm
Overall Length
1 1/2 in
Socket Sizes
17mm
Socket Depth
Standard
Socket Size
17 mm

Details

Item
Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ASME B107.110-2012
Output Type
Triple Square
Socket Type
Standard
Tether Capable
Tether Capable
Drive Type
Hand
Material
Alloy Steel
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Capable
Locking
No
Non-Sparking
No
Insulated
No
Bolt Clearance
12.4 mm
Socket Shape
12-Point
Tether Ready
Yes
Product Type
Socket
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket, Socket Size 17 mm, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.