Zoro Homepage

1/2 in Drive, 19mm Torx(R) Metric Socket, 12 Points

  • Mfr # 53YV49

  • Zoro # G2616682


product price: $7.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
3 in
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV49
Zoro #
G2616682
UPC #
00194484305819
Country of Origin
China

Dimensions

Drive Size
1/2 in
Size
19mm
Overall Length
3 in
Socket Sizes
19mm
Socket Depth
Deep
Socket Size
19 mm

Details

Item
Deep Socket
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Output Type
Torx(R)
Tether Capable
Tether Capable
Drive Type
Hand
Socket Type
Deep
Material
Alloy Steel
Standards
ASME B107.110-2012
Impact Rated
No
Measurement Type
Metric
Tether Style
Tether Capable
Non-Sparking
No
Insulated
No
Tether Ready
No
Locking
No
Socket Shape
12-Point
Bolt Clearance
14.4 mm
Product Type
Socket
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Socket, Socket Size 19 mm, 12-Point, Alloy Steel, Chrome, Deep, Hand, Drive Size 1/2 in, Metric, Impact Rated No, Bolt Clearance 14.4 mm, Standards ASME B107.110-2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.