Zoro Homepage

1/2 in Drive Hex Socket Bit Metric 10 mm Tip, 5 1/4 in L

  • Mfr # 54TN03

  • Zoro # G3372980


product price: $13.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 1/4 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN03
Zoro #
G3372980
UPC #
190735955321
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 1/4 in
Tip Size
10 mm
Size
10mm
Socket Depth
Extra Long
Insert Length
3 1/2 in

Description

Product details about the WESTWARD - 54TN03 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN03 Bit Socket is a metric-sized tool, specifically designed with a size of 10mm. It features an extra-long socket depth and an overall length of 5 1/4 inches, providing ample reach for various tasks. The insert length measures at 3 1/2 inches and the drive size is set at a standard half-inch. This bit socket adheres to the ASME B18.3.2M-1979 standards, ensuring its suitability for hex screw types.
Constructed from durable alloy steel, this socket bit offers robustness and longevity in demanding conditions. Its chrome finish not only enhances its aesthetic appeal but also provides additional resistance against wear and tear over time. The tip style and bit style are both hex-shaped with six points, offering reliable engagement with fasteners to minimize slippage during use.
This product falls under the category type of 'Socket Bits'. It's important to note that while it offers many beneficial features such as its extended reach due to its extra-long design, it does not have replaceable inserts or insulation properties nor is it impact rated or non-sparking according to the provided attributes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.