Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 5 1/4 in L

  • Mfr # 54TM85

  • Zoro # G3381213


product price: $9.29
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 1/4 in
Finish
Chrome
Tip Size
1/4 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM85
Zoro #
G3381213
UPC #
190735956670
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 1/4 in
Tip Size
1/4 in
Socket Depth
Extra Long
Insert Length
3 1/2 in
Size
1/4"

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Socket Type
Extra Long
Standards
ASME B18.3-2012
Number of Points
6
Category Type
Socket Bits
Bit Style
Hex
Measurement Type
SAE
Impact Rated
No
Replaceable Insert
No
For Screw Type
Hex
Tip Style
Hex
Non-Sparking
No
Insulated
No
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert

Description

Socket Bit, Insert Length 3 1/2 in, Replaceable Insert No, SAE, Tip Size 1/4 in, Tip Style Hex, Overall Length 5 1/4 in, Drive Size 1/2 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.