Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Hex Socket Bit SAE 9/16 in Tip, 5 1/4 in L

  • Mfr # 54TM90

  • Zoro # G3372971


product price: $10.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
5 1/4 in
Finish
Chrome
Tip Size
9/16 in
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TM90
Zoro #
G3372971
UPC #
190735955413
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 1/4 in
Tip Size
9/16 in
Insert Length
3 1/2 in
Size
9/16"
Socket Depth
Extra Long

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Number of Points
6
Standards
ASME B18.3-2012
Bit Style
Hex
Socket Type
Extra Long
Category Type
Socket Bits
Measurement Type
SAE
Impact Rated
No
Tip Style
Hex
Replaceable Insert
No
For Screw Type
Hex
Non-Sparking
No
Insulated
No
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert

Description

The Westward 54TM90 9/16 in Socket Bit is designed to provide you with optimal power and control. The bit has a hexagonal shape, which means that it will fit securely into the socket. Made of alloy steel, this socket bit is built to last. It has an overall length of 5 1/4 in., with a 1/2 in drive size and 9/16" tip size. Designed for 6-point sockets, this bit comes with a 3 1/2 in. insert length and extra long socket type. The Westward 54TM90 Socket Bit gives you the high performance needed for any job at hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.