Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4LZE2
Zoro #
G1717362
UPC #
190735854839
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
3 in
Socket Depth
Standard
Size
7/16"
Details
SAE or Metric
SAE
Finish
Black Oxide
Item
Impact Bit
Tip Type
Hex
Number of Points
6
Standards
ANSI Standard
Category Type
Socket Bits
Description
Impact Socket Bit Driver, Overall Length 3 in, Drive Size 1/2 in, Black Oxide, Standards ANSI Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.