Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Bit 17 mm, Metric

  • Mfr # 4LZF5

  • Zoro # G2564597


product price: $6.49
/ea

Key Features

SAE or Metric
Metric
Finish
Manganese Phosphate
Socket Depth
Standard
Tip Type
Hex
Standards
ANSI Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LZF5
Zoro #
G2564597
UPC #
190735854952
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Overall Length
3 1/32 in
Socket Depth
Standard
Bit Length
63/100 in
Size
17mm
Tip Size
17 mm
Socket Size
17 mm

Details

Item
Impact Socket Bit
SAE or Metric
Metric
Finish
Manganese Phosphate
Tip Type
Hex
Standards
ANSI Standard
Category Type
Socket Bits
Number of Points
6
Impact Rated
Yes
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Tip Style
Hex
Magnetized Tip
No
Insulated
No
Replaceable Insert
No
Locking
Yes
Replaceable Insert Capable
Fixed Insert
Includes Magnetized Tip
Magnetized Tip Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Includes Locking
Locking Included

Description

This Westward 17 mm Hex Socket Bit is a great addition to your toolbox. The hex socket bit has a black oxide finish and it will fit in all standard 1/2 in. drive impact wrenches. This impact socket bit fits most 1/2 in. drive impact wrenches, so you can use it with ease. It features a 6-point design that ensures fastening torque and grip on the screw head or nut surface for more efficient working time. Its hex socket is compatible with most common bolt types found on cars, motorcycles, tractors, lawn mowers and other vehicles. It has an overall length of 3 in., a 17 mm tip size and a 3 5/64" bit length. If you want to get the job done faster without compromising quality, this Westward Impact Socket Bit is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.