Zoro Homepage

1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T45 Tip, 2 1/4 in L

  • Mfr # 54TN62

  • Zoro # G3373489


product price: $7.69
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/4 in
Finish
Chrome
Tip Size
T45
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN62
Zoro #
G3373489
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/4 in
Tip Size
T45
Insert Length
1/2 in
Socket Depth
Standard
Size
T45

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Socket Type
Standard
Category Type
Socket Bits
Bit Style
Tamper Resistant Torx(R)
Material
Alloy Steel
Number of Points
6
Standards
CAMCAR TMF702
Measurement Type
Torx
Impact Rated
No
Non-Sparking
No
Insulated
No
Tip Style
Torx
Replaceable Insert
No
Magnetized Tip
No
Locking
No
For Screw Type
Torx
Tether Style
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 54TN62 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN62 Bit Socket is a standard socket bit designed for Torx screws. With an insert length of 1/2 inch and drive size also at 1/2 inch, this tool is built to accommodate SAE measurements. The overall length of the socket bit measures at 2 1/4 inches, making it suitable for various applications requiring a standard depth. It features a six-point Torx tip style in T45 size, providing adequate compatibility with corresponding screw types.
Crafted from durable alloy steel, the WESTWARD - 54TN62 Bit Socket offers long-lasting performance and resilience against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. This product incorporates a Tamper Resistant Torx(R) bit style which is designed to resist tampering attempts, adding another level of security during use.
This item does not feature replaceable inserts or magnetized tips nor does it have impact rating or locking capabilities. It's important to note that this socket bit isn't insulated or non-sparking either and it's not tether capable according to CAMCAR TMF702 standards. Despite these attributes, the WESTWARD - 54TN62 Bit Socket remains a reliable choice for businesses seeking robust tools that are built to perform consistently across multiple tasks involving Torx screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.