Zoro Homepage

1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T47 Tip, 2 1/4 in L

  • Mfr # 54TN63

  • Zoro # G3373367


product price: $8.75
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/4 in
Finish
Chrome
Tip Size
T47
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN63
Zoro #
G3373367
UPC #
190735954928
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/4 in
Tip Size
T47
Insert Length
1/2 in
Socket Depth
Standard
Size
T47

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Standards
CAMCAR TMF702
Socket Type
Standard
Number of Points
6
Bit Style
Tamper Resistant Torx(R)
Material
Alloy Steel
Measurement Type
Torx
Impact Rated
No
Insulated
No
Non-Sparking
No
Locking
No
Tether Style
Not Tether Capable
For Screw Type
Torx
Magnetized Tip
No
Tip Style
Torx
Replaceable Insert
No
Shop By
Closeouts
Replaceable Insert Capable
Fixed Insert
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Socket Bit, Insert Length 1/2 in, Replaceable Insert No, Torx, Tip Size T47, Tip Style Torx, Overall Length 2 1/4 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.