Zoro Homepage

1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L

  • Mfr # 54TN65

  • Zoro # G3373443


product price: $9.59
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Chrome
Tip Size
T55
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN65
Zoro #
G3373443
UPC #
190735955628
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
T55
Socket Depth
Standard
Size
T55
Insert Length
3/4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Material
Alloy Steel
Standards
CAMCAR TMF702
Number of Points
6
Category Type
Socket Bits
Bit Style
Tamper Resistant Torx(R)
Socket Type
Standard
Measurement Type
Torx
Impact Rated
No
For Screw Type
Torx
Tether Style
Not Tether Capable
Magnetized Tip
No
Locking
No
Replaceable Insert
No
Non-Sparking
No
Insulated
No
Tip Style
Torx
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T55, Tip Style Torx, Overall Length 2 1/2 in, Drive Size 1/2 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.