Zoro Homepage

1/2 in Drive Tamper Resistant Torx(R) Socket Bit SAE T60 Tip, 2 1/2 in L

  • Mfr # 54TN66

  • Zoro # G3373400


product price: $8.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Chrome
Tip Size
T60
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN66
Zoro #
G3373400
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
T60
Socket Depth
Standard
Size
T60
Insert Length
3/4 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Bit Style
Tamper Resistant Torx(R)
Material
Alloy Steel
Socket Type
Standard
Category Type
Socket Bits
Standards
CAMCAR TMF702
Impact Rated
No
Measurement Type
Torx
Tip Style
Torx
Tether Style
Not Tether Capable
Insulated
No
Replaceable Insert
No
Magnetized Tip
No
For Screw Type
Torx
Non-Sparking
No
Locking
No
Includes Insulation
Not Insulated
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54TN66 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN66 Bit Socket is a standard socket bit designed for Torx screws. It features a T60 tip size and an overall length of 2 1/2 inches, making it suitable for various applications that require precise measurements. The insert length is 3/4 inch, while the drive size measures at 1/2 inch. This SAE measurement type tool has six points, aligning with the needs of many small businesses.
Constructed from alloy steel, this socket bit offers durability and longevity. Its chrome finish not only adds to its aesthetic appeal but also provides resistance against corrosion and wear. The Tamper Resistant Torx(R) style further enhances its functionality by offering additional security during use.
This product adheres to CAMCAR TMF702 standards, demonstrating its commitment to quality construction and performance reliability. However, please note that this item does not feature locking or magnetized tips nor is it insulated or impact rated. Additionally, it's important to know that this socket bit isn't tether capable or equipped with replaceable inserts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.