Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Torx(R) Socket Bit SAE T55 Tip, 2 1/2 in L

  • Mfr # 54TN55

  • Zoro # G3376532


product price: $10.39
/ea

Key Features

Drive Size
1/2 in
Overall Length
2 1/2 in
Finish
Chrome
Tip Size
T55
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TN55
Zoro #
G3376532
UPC #
190735955888
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
2 1/2 in
Tip Size
T55
Insert Length
3/4 in
Socket Depth
Standard
Size
T55

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Socket Type
Standard
Number of Points
6
Standards
CAMCAR TMF702
Bit Style
Torx(R)
Material
Alloy Steel
Impact Rated
No
Measurement Type
Torx
Non-Sparking
No
For Screw Type
Torx
Locking
No
Insulated
No
Tip Style
Torx
Replaceable Insert
No
Magnetized Tip
No
Tether Style
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 54TN55 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN55 Bit Socket is a standard depth socket bit designed for Torx screws. With an insert length of 3/4 in and an overall length of 2 1/2 in, this tool provides adequate reach for various tasks. The drive size is a versatile 1/2 inch, making it suitable for numerous applications. This SAE measurement type socket features six points and is sized T55, which aligns with the Torx tip style.
Constructed from durable alloy steel, the WESTWARD - 54TN55 Bit Socket offers longevity and resistance to wear. Its chrome finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion. The product's design incorporates a Torx(R) bit style that matches the CAMCAR TMF702 standards.
This item does not have certain features such as non-sparking properties, impact rating, magnetized tip or insulation; nor does it offer replaceable inserts or locking capabilities. It is also not tether capable. Despite these attributes, the WESTWARD - 54TN55 Bit Socket remains a reliable choice for businesses seeking standard socket bits built to handle Torx screws effectively.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.