1/2 in ID x 50 ft L Sprinkler/Soaker Water Hose, Rubber Tube, Black
Mfr # 4TMP9
Zoro # G616129703
product price: $13.19
/eaKey Features
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Hose Tube Material
Rubber
Hose Color
Black
Kink Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4TMP9
Zoro #
G616129703
UPC #
190735857632
Country of Origin
China
Dimensions
Hose Length
50 ft
Hose Inside Dia.
1/2 in
Details
Hose Tube Material
Rubber
Hose Color
Black
Item
Sprinkler/Soaker Water Hose
Kink Resistant
No
Features
Abrasion, and Weather Resistant, Chemical, Contains Recycled Materials, Oil
Description
Item Soaker/Sprinkler Hose, Features Abrasion, and Weather Resistant, Chemical, Contains Recycled Materials, Oil, Garden Hose Type Soaker Hose, Hose Color Black, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Kink Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.