Zoro Homepage

12 in L 2 in Cap. Aluminum Straight Pipe Wrench

  • Mfr # 3MA11

  • Zoro # G3430987


product price: $33.59
/ea

Key Features

Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-W-651E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3MA11
Zoro #
G3430987
UPC #
190735824429
Country of Origin
China

Dimensions

Overall Length
12 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
2 in
Handle Material
Aluminum
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-W-651E
Jaw Material
Alloy Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Replaceable Hook and Heel Jaws
Material
Steel
Adjustment Type
Quick Adjust
Jaw Texture
Serrated
Tether Style
Tether Capable
Ratcheting
No
Adjustable
Manual
Non-Magnetic
No
Insulated
No
Weight
1.72 lb
Corrosion Resistant
Yes
Finish
Natural
Handle Color
Gray

Description

Straight Pipe Wrench, Aluminum, Natural, Jaw Capacity 2 in, Serrated, Overall Length 12 in, I-Beam, Tether Capable, Insulated No, Non-Magnetic No, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.