Zoro Homepage

12 in L x 6 TPI Reciprocating Saw Blade, 5 PK

  • Mfr # 24A552

  • Zoro # G5010406


product price: $25.49
/pk 5, $5.10/ea

Key Features

Length
12 in
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24A552
Zoro #
G5010406
UPC #
190735783658
Country of Origin
China

Dimensions

Length
12 in
Height
3/4 in
Blade Length
12 in
Cut Width
0.069 in
Overall Width
3/4 in
Overall Thickness
1.3 mm
Cut Width - Maximum
0.07 in
Overall Length
12 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
For Use With Saw Type
Reciprocating Saws
Application
Plastic, Wood
Number of Cutting Edges
1
Shank
1/2" Universal
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Wood
Materials Cut
Plastic, Wood
Compatible Product Type
Reciprocating Saw
Product Type
Reciprocating Saw Blades
For Workpiece Material
Plastic, Wood

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plastic, Wood, Blade Length 12 in, Teeth per Inch 6, Cut Width 0.069 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.