Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Stick Electrode 3/32" Dia., AWS E316L-16, 10 lb.

  • Mfr # 24D950

  • Zoro # G4697147


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D950
Zoro #
G4697147
UPC #
190735784495
Country of Origin
India

Dimensions

Overall Length
12 in
Container Size
10 lb
Diameter
3/32 in
Length
12 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
Container Type
Plastic Tube
Tensile Strength
70,000 psi
Tensile Strength (As Welded)
70 ksi
Elongation (Minimum Required)
30 %
Number of Passes
Multiple Passes
Yield Strength (Minimum Required)
56 ksi
Weight
10 lb
Finish/Coating
Rutile
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Yield Strength (As Welded)
56 ksi
Tensile Strength (Minimum Required)
70 ksi
For Material Type
Stainless Steel to Stainless Steel

Description

Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.