Zoro Homepage

125 ft Corded Drain Cleaning Machine, 120V AC

  • Mfr # 7DD56

  • Zoro # G2604959


product price: $2,647.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Max. Run
125 ft
Voltage
120 V
Application
Drain Lines, Heating Lines
HP
2/3
Includes
1 1/2 in Retrievable Auger, 1 3/4 in Spear Blade, 2 in Double Cutter, 3 in Double Cutter, 4 in Double Cutter, Cable Feeder, Cable Guide, Pair of Leather Work Gloves, Pin Key, Tool Box, Tool Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7DD56
Zoro #
G2604959
UPC #
00194484317744
Country of Origin
China

Dimensions

Drain Line I.D. Size Range
4 in to 8 in
Power Cord Length
6 ft
Cord Length
6 ft
Cable Length Included - Cable A
100 ft
Maximum Drain Line Inside Diameter
8 in
Cable Diameter Included - Cable A
3/4 in
Minimum Drain Line Inside Diameter
4 in

Details

Max. Run
125 ft
Voltage
120 V
Application
Drain Lines, Heating Lines
HP
2/3
Includes
1 1/2 in Retrievable Auger, 1 3/4 in Spear Blade, 2 in Double Cutter, 3 in Double Cutter, 4 in Double Cutter, Cable Feeder, Cable Guide, Pair of Leather Work Gloves, Pin Key, Tool Box, Tool Set
Standards
ETL Certified
Operating Speed
200 RPM
Hz
60
Drum Material
Powder Coated Steel
Corded/Banded
Corded
Corded/Cordless
Corded
Drum Capacity
100 ft. of 3/4" or 125 ft. of 5/8" Cable
Item
Drain Cleaning Machine
Features
GFCI Protected
Power Source
Corded
Maximum Drum Capacity
100 ft of 3/4 in Cable
Number of Cables Included
1
Number of Augers Included
1
Number of Cutters Included
3
Feed Type
Automatic
Maximum Run
125 ft
Kit Contents
Bare Tool
Horsepower
2/3 hp
Auger Types Included
Retrieving Auger
Machine Type
Drum Machine
Cutter Types Included
Double Cutter, Spade Cutter
Frequency
60 Hz
Maximum Operating Speed
200 RPM

Description

Drain Cleaning Machine, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 4 in, Number of Cables Included 1, Cable Length Included - Cable A 100 ft, Number of Augers Included 1, Number of Cutters Included 3, Maximum Operating Speed 200 RPM, Horsepower 2/3 hp, Auger Types Included Retrieving Auger, Cutter Types Included Double Cutter, Spade Cutter, Voltage 120 V, Application Drain Lines, Heating Lines, Cable Diameter Included - Cable A 3/4 in, Cord Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.