Shop All Spreaders
Westward
125 lb. capacity Broadcast Spreader
Mfr # 4UHD1
Zoro # G1112377
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 125 lb
- Spread Width 12 ft
- Drop Type 1 Hole
- Flow Control Rod
- For Use With and Ice Melt, Fertilizer, Grass Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | 12 ft |
Wheel Dia. | 14 in |
Wheel Width | 5 3/8 in |
Details
Item | Broadcast Spreader |
Capacity | 125 lb |
Drop Type | 1 Hole |
Flow Control | Rod |
For Use With | and Ice Melt, Fertilizer, Grass Seed |
Includes | Hopper Screen and Cover |
Axle Type | Stainless Steel |
Frame | Steel |
Wheel Type | Pneumatic |
Type | Broadcast Spreader |
Features | Solid Linkage Control |
Handle | Fixed T |
Hopper Material | Polypropylene |
Capacity Range (Lb.) | Large |
Description
Broadcast Spreader, Capacity 125 lb, Handle Fixed T, Drop Type 1 Hole, Flow Control Rod, Includes Hopper Screen and Cover, For Use With and Ice Melt, Fertilizer, Grass Seed, Spread Width 12 ft, Frame Steel, Hopper Material Polypropylene, Wheel Type Pneumatic, Wheel Dia. 14 in, Wheel Width 5 3/8 in, Axle Type Stainless Steel, Features Solid Linkage Control
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Hose Garden Remnant 5/8Inx15Ft (SNR015FM)
- STENS Thermal Relief Valve For Inlet 1/4", Inlet Thread Mnpt, Max Temp 140°F (758-617)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- XPOSE SAFETY Sun Shade Sail 16' x 20' - White Rectangle (SHSWHT-1620-X)
- WESTWARD Salt Deflector for Broadcast Spreader (10F637)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- WESTWARD 125 lb. capacity Broadcast Spreader (4UHD2)
- WESTWARD 80 lb. capacity Broadcast Spreader (4UHC9)
- WESTWARD 70 lb. capacity Broadcast Spreader (10F636)
- WESTWARD Baffle System to Control Flow Direction (45FE33)
- CHAPIN 80LB Res Salt Spreader (81008A)
- Westward Spreaders