Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey
- Mfr # OD-CV009-GY
- Zoro # G704837978
product price:Â
$
398.99
/ea
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OD-CV009-GY
- Zoro #
- G704837978
- UPC #
- 810077082935
- Country of Origin
- China
Details
- Color
- Grey
Description
Modern 2-Piece Outdoor Chaise, 2-Seater, and Coffee Table Set. * Chaise Lounge Chair Measures: 25.20" Length, 48.43" Depth, 26.38" Height. * 2- Seater Measures: 48.43" Length, 25.20" Depth, 26.38" Height * Coffee Table Measures: 17.72" Length, 17.72" Depth, 26.38" Height. * Removeable Cushions with Zipper. Made of High Quality Water Proof Fabric. Washable Fabric. * The 3 Seater Sofa with Chaise Includes 3 Back Pillows for Extra Comfort. * Frame Made of Steel Wrapped in PVC Rattan Perfect for Outdoor Weather. * Home Assembly Required. All Hardware Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.