Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 1/4 in Bent Long Nose Plier, Side Cutter Dipped Handle

  • Mfr # 53JW97

  • Zoro # G3701682


product price: $31.19
/ea

Key Features

Overall Length
Long Reach
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 2-7/8", Jaw Bend: 45 Degrees, Tip Width: 1/8"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53JW97
Zoro #
G3701682
UPC #
190735956724
Country of Origin
China

Dimensions

Overall Length
Long Reach
Jaw Length
2 7/8 in
Tip Width
5/32 in

Details

Item
Bent Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Dipped
Features
Standards ASME B107.500; Gripping Surface Serrated; Long Nose Pliers, Jaw Length: 2-7/8", Jaw Bend: 45 Degrees, Tip Width: 1/8"
Number of Pieces
1
Joint Type
Compound
ESD Safe
No
Jaw Bend
45 Degrees
Gripping Surface
Serrated
Nonsparking
No
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Spring Return
No
Plier Item
Long Nose Pliers
Insulated
No
Standards
ASME B107.500
Plier Product Group
Pliers
Cutting Capacity/Material
Not Specified
Side Cutter
Yes
Max. Jaw Opening
2 in
Handle Color
Blue/Red
Wire Crimper
No
Tether Capable
Tether Capable
Voltage Rating
Not Rated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Plier Material
Steel
Plier Type
Needle Nose Pliers
Jaw Texture
Serrated
Maximum Jaw Opening
2 in
Handle Style
Dipped
Tether Ready
No
ESD-Safe
No
Cutting Capacities
Not Specified
Includes Wire Stripper
No
Includes Wire Cutter
Yes
Non-Sparking
No
Jaw Opening Type
Manual

Description

Bent Long Nose Plier, Plier Type Needle Nose Pliers, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 13 1/4 in, Maximum Jaw Opening 2 in, Jaw Length 2 7/8 in, Tip Width 5/32 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities Not Specified, Handle Color Blue/Red, Handle Style Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.