Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13-Piece Hex Key Set, SAE L-Shape, Black Oxide, Plastic Holder

  • Mfr # 2CYC6

  • Zoro # G2513646


product price: $16.19
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYC6
Zoro #
G2513646
UPC #
190735794678
Country of Origin
China

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Size Code
S17
Length Family
Long
Range of Lengths
2 3/4 in to 6 27/32 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Ball End Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Includes
Plastic Index
Finish
Black Oxide
Handle Material
Alloy Steel
Tether Style
Tether Capable
Material
Steel
Number of Ball Ends
1
Container Features
Slim Fit
Non-Sparking
No
Standards
ASME B18.3
Non-Magnetic
No
Fastener Holding
No
Container Type
Plastic Holder
Driver Material
Alloy Steel
Grip Style
Plain
Tether Ready
No
Insulated
No
Corrosion Resistant
No
Key Shape
L
Number of Tips
2
Handle Color
Blue
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Not Corrosion-Resistant

Description

The Westward 2CYC6 13 Piece SAE L-Shape Hex Key Set is a versatile set of hex keys that will help you with your project. The set comes in a plastic holder for easy storage and transport. It has 13 pieces in total, consisting of both long arm and short arm hex keys. Each long arm hex key has an alloy steel handle that provides excellent grip, even when working in wet conditions. The black oxide finish on the blades adds to their durability, while the chrome vanadium steel construction makes them strong enough to tackle various applications. With its size ranging from 0.05" to 9/64", this ball end hex key set is suitable for use on fasteners of all sizes. When it comes to jobs involving fasteners, you can never go wrong with the Westward 2CYC6 13 Piece SAE L-Shape Hex Key Set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.