Zoro Homepage

13 Piece SAE L-Shape Hex Key Set, 2CYC3

  • Mfr # 2CYC3

  • Zoro # G3159177


product price: $12.39
/ea

Key Features

End Shape
Hex
Number of Pieces
13
Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CYC3
Zoro #
G3159177
UPC #
190735794647
Country of Origin
China

Dimensions

Tip Size
0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Tip Size Code
S17
Range of Lengths
2 3/4 in to 6 27/32 in
Length Family
Long
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Includes
Plastic Index
Finish
Black Oxide
Tether Style
Tether Capable
Driver Material
Alloy Steel
Insulated
No
Container Features
Slim Fit
Grip Style
Plain
Number of Ball Ends
0
Number of Tips
2
Non-Magnetic
No
Container Type
Plastic Holder
Material
Steel
Standards
ASME B18.3
Fastener Holding
No
Key Shape
L
Non-Sparking
No
Corrosion Resistant
No
Tether Ready
No
Handle Color
Red
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Handle Shape
Straight
Tether Status
Not Tether Capable

Description

Hex Key Set, Tip Size 0.05 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Black Oxide, 13, Organizer, Long, Hex, 2, No, 2 3/4 in to 6 27/32 in, No, No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.