14 3/4 in L 3 7/32 in Cap. Alloy Steel Monkey Wrench

  • Mfr # 39CG44

  • Zoro # G2003867


product price: $49.19
/ea

Key Features

Jaw Capacity
3 7/32 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39CG44
Zoro #
G2003867
UPC #
190735821718
Country of Origin
China

Dimensions

Overall Length
14 3/4 in

Details

Item
Monkey Wrench
Jaw Capacity
3 7/32 in
Handle Material
Alloy Steel
Handle Type
I-Beam
Nonsparking
No
Jaw Material
Alloy Steel
Material
Steel
Features
Floating Hook Jaw; Non Stick Adjustment Nut; Narrow Toothless Jaws
Tether Style
Not Tether Capable
Insulated
No
Non-Magnetic
Yes
Adjustment Type
Screw Mechanism
Adjustable
Manual
Ratcheting
No
Handle Color
Natural
Jaw Texture
Smooth
Corrosion Resistant
Yes
Finish
Chrome
Weight
3.2 lb

Description

Monkey Wrench, Alloy Steel, Chrome, Jaw Capacity 3 7/32 in, Smooth, Overall Length 14 3/4 in, I-Beam, Not Tether Capable, Insulated No, Non-Magnetic Yes, Nonsparking No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.