1/4", 3/8" Drive Socket Set SAE, Metric 70 Pieces 1/4 in to 3/4 in, 4 mm to 19 mm , Chrome

  • Mfr # 55MT04

  • Zoro # G8251847


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
70
Includes
Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Finish
Chrome
Insulated
Not Insulated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55MT04
Zoro #
G8251847
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
1/4 in to 3/4 in, 4 mm to 19 mm
Standard Socket Style/Size
Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 11 mm, 12 mm, 13 mm, 14 mm, 15 m, 16 m, 17 mm, 18 mm, 19 mm, Standard 12-Point:: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Deep Socket Size
1/4 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm
Standard Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
Head Width
3/32 in, 1/8 in
Head Thickness
1/32 in, 1/16 in
Deep Socket Style/Size
Deep 6-Point: Deep: 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm
Standard Socket Sizes
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in, 13/16 in
Deep Socket Sizes
1/4 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm

Details

Item
Socket Set
Number of Pieces
70
Includes
Extension Bar: 1/4"Dr. 3"L, 3/8"Dr. 6"L; 1/4"Dr. Bit Adapter; 1/4" Spinner Handle; Ratchet Hand: 1/4", 3/8"Dr."sert Bit: PH1, PH2, PH3; S1, S2, S3; T20, T25, T27, T30; SL5/32, SL3/16, SL7/32; H2.5, H3, H4, H3/32, H1/8, H5/32, H3/16
Finish
Chrome
Insulated
Not Insulated
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Measurement Type
SAE, Metric
Std. Socket Point Styles Included
6
Impact Rated
Not Impact Rated
SAE or Metric
SAE, Metric
Drive Type
Hand
Sockets Included
1/4 in Dr. Std.: 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, in, 4, 5, 6, 7, 8, 9, 10mm; 1/4 in Dr. Deep: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2 in, 8, 9, 10, 11, 12, 13mm; 3/8 in Dr. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16 in, 11, 12, 13, 14, 15, 16, 17, 18, 19mm; Spark Plug: 3/8 in, 13/16 in
Ratchets Included
Pear Head 1/4 in, 3/8 in
Material
Alloy Steel
Flex Socket Point Styles Included
None
Head Shape
Pear
Includes Socket Bits
Socket Bits Not Included
Includes Wrenches
Wrenches Not Included
Container Type
Case
Container Features
Dust Resistant
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
51 to 75
Corrosion Resistant
Corrosion-Resistant
Tether Ready Sockets
Not Tether Capable
Number of Deep Sockets
12
Non-Sparking
No
Minimum Arc Swing
5 Degrees
Head Type
Standard
Includes Standard Sockets
Standard Sockets Included
Reversing
Not Reversible
Socket Shape
6-Point
Tether Ready Drive Tools
Not Tether Capable
Number of Geared Teeth
72
Locking
Locking Not Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Standard Sockets
30
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Arc Swing - Minimum
5 Degrees
Includes Locking
Locking Not Included

Description

Product details about the WESTWARD - 55MT04 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 55MT04 Socket Set is a comprehensive collection of tools designed to accommodate a wide range of sizes and measurements. With standard socket sizes ranging from 4 mm to 19 mm and 1/4 in to 3/4 in, this set is suitable for various tasks requiring different dimensions. The set includes both SAE and Metric measurement types, providing versatility for diverse applications. It also features a minimum arc swing of just five degrees, allowing for operation in tight spaces.
Crafted from durable alloy steel, the sockets are built to withstand rigorous use while maintaining their integrity over time. They feature a chrome finish that not only enhances their aesthetic appeal but also offers corrosion resistance, prolonging the lifespan of each tool. Each socket has been shaped with six points and comes with pear-shaped heads that offer reliable engagement with fasteners.
This robust set comprises an impressive total of seventy pieces including both standard and deep sockets as well as ratchets with drive sizes of 1/4" and 3/8". Despite its extensive assortment, the set remains organized thanks to its dust-resistant plastic case which provides convenient storage while protecting your tools from environmental elements. Please note that this product does not include flex sockets or wrenches nor is it tether capable or impact rated.
In conclusion, the WESTWARD - 55MT04 Socket Set offers an expansive selection of hand-operated tools suitable for various tasks involving different sizes and measurements. Its durable construction coupled with thoughtful design details make it an adequate choice for small businesses seeking versatile tool solutions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.