1/4", 3/8" Drive Socket Set SAE, Metric 91 Pieces 4 mm to 19 mm, 5/32 in to 3/4 in , Chrome

  • Mfr # 53PN77

  • Zoro # G2618347


product price:  $92.15
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
91
Includes
1/4" Drive Magnetic Bit Driver, Slotted Screwdriver's Bits: 1/8", 3/16", 5/32", 1/4", 9/32" . Screwdriver's Bit: P0, P1, P2, P3 Phillips(R). Square Screwdriver's Bit: S0, S1, S2, S3. Hex Screwdriver's Bit: 1/8", 3/16", 5/32", 7/32", 1/4" . Torx(R) Screwdriver's Bit: T10, T15, T20, T25, T27, T30, T40. (9) SAE Hex Key. (7)mm Hex Key. 3/8" Drive 3" Extension. 1/4" Drive Female Screwdriver Handle
Finish
Chrome
Flex Socket Point Styles Included
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53PN77
Zoro #
G2618347
UPC #
190735952764
Country of Origin
China

Dimensions

Drive Size
1/4", 3/8"
Socket Size Range
4 mm to 19 mm, 5/32 in to 3/4 in
Deep Socket Style/Size
Deep 12-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
Deep Socket Size
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
Standard Socket Style/Size
Standard 12-Point: 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Standard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Standard 12-Point: 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, Standard 12-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Socket Size
1/2 in, 1/4 in, 11/16 in, 11/32 in, 3/16 in, 3/4 in, 3/8 in, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, 7 in, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in
Deep Socket Sizes
4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm
Standard Socket Sizes
5/32 in, 4 mm, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 4 1/2 in, 5 in, 5 1/2 in, 6 in, 7 in, 8 in, 9 in, 10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in

Details

Item
Socket Set
Number of Pieces
91
Includes
1/4" Drive Magnetic Bit Driver, Slotted Screwdriver's Bits: 1/8", 3/16", 5/32", 1/4", 9/32" . Screwdriver's Bit: P0, P1, P2, P3 Phillips(R). Square Screwdriver's Bit: S0, S1, S2, S3. Hex Screwdriver's Bit: 1/8", 3/16", 5/32", 7/32", 1/4" . Torx(R) Screwdriver's Bit: T10, T15, T20, T25, T27, T30, T40. (9) SAE Hex Key. (7)mm Hex Key. 3/8" Drive 3" Extension. 1/4" Drive Female Screwdriver Handle
Finish
Chrome
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Std. Socket Point Styles Included
12
Standards
ANSI
Tether Capable
Tether Capable
Measurement Type
SAE, Metric
Ratchets Included
Fixed Head 5 in, Pear Head 8 in
Sockets Included
(11) Deep 12-Point, (35) Standard 12-Point
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE, Metric
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Deep Sockets
11
Includes Wrenches
Wrenches Not Included
Head Type
Standard
Socket Shape
12-Point
Includes Standard Sockets
Standard Sockets Included
Non-Sparking
No
Includes Socket Bits
Socket Bits Not Included
Locking
Locking Not Included
Tether Ready Drive Tools
Tether Capable
Container Features
Dust Resistant
Number of Geared Teeth
90
Corrosion Resistant
Corrosion-Resistant
Head Shape
Round
Reversing
Not Reversible
Minimum Arc Swing
5 Degrees
Includes Deep Sockets
Deep Sockets Included
Piece Count Range
76 to 100
Tether Ready Sockets
Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Container Type
Case
Number of Standard Sockets
35
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated
Corrosion-Resistance
Corrosion-Resistant

Description

Product details about the WESTWARD - 53PN77 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WESTWARD - 53PN77 Socket Set is a comprehensive collection of tools designed for various applications. With socket sizes ranging from 4 mm to 19 mm and 5/32 in to 3/4 in, this set provides versatility for different tasks. The set includes both SAE and Metric measurements, catering to diverse requirements. It features standard sockets with sizes such as 1/2 in, 1/4 in, among others, and deep sockets sized at intervals from 4 mm up to 12 mm. The piece count ranges between an impressive tally of 76 to100 pieces.
Crafted from durable alloy steel material, the socket set exhibits resistance against corrosion which can extend its lifespan significantly. Each tool has a chrome finish that adds an extra layer of protection against wear and tear while also giving it a sleek appearance. The head shape is round with a standard type featuring an array of geared teeth numbering up to84 for efficient operation.
This socket set comes packed neatly within a dust-resistant plastic case making it suitable for storage or transportation without compromising on cleanliness or organization. It includes drive tools and ratchets but does not include wrenches or flex sockets; however, it's tether capable which enhances its functionality further.
With no less than91 individual pieces included within the package like magnetic bit driver, slotted screwdriver bits among others; this product offers extensive options for users seeking variety in their toolkit selection. Please note that while these tools are built robustly they are not insulated nor rated for impact use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.