Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14", 90-Teeth Metal Cutting Blade

  • Mfr # 24EM33

  • Zoro # G5716252


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
90
For Use With
Cold Saws
Tooth Grind
M-ATB
Max. RPM
1600
Kerf
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24EM33
Zoro #
G5716252
UPC #
190735785751
Country of Origin
China

Dimensions

Plate Thickness
0.079 in
Blade Dia.
14 in
Cutting Depth
1-1/2"
Arbor Size
1 in
Max. Cutting Depth
1 1/2 in
Cut Width
0.09 in
Overall Thickness
0.08 in
Overall Diameter
14 in
Cutting Depth - Maximum
1 1/2 in

Details

Item
Circular Saw Blade
Number of Teeth
90
For Use With
Cold Saws
Tooth Grind
M-ATB
Max. RPM
1600
Kerf
0.094"
Hook Angle
10 Degrees
Arbor Hole
1"
Tip Material
Carbide
Primary Saw Application
Metal
Diamond Knockout
Diamond Knockout Not Included
Application
Metal Cutting
Blade Type
Metal Cutting
For Use With Saw Type
Cold Saws
Materials Cut
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel
Primary Material Application
Steel
Arbor Shape
Round
Max. Blade Speed
1,600 RPM
Metal Cutting Type
Thin Metal
Compatible Product Type
Cold Saws
Product Type
Circular Saw Blade
Speed - Maximum
1,600 RPM
For Workpiece Material
Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel

Description

Circular Saw Blade, Blade Dia. 14 in, Max. Blade Speed 1,600 RPM, Arbor Size 1 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 90, Max. Cutting Depth 1 1/2 in, Primary Material Application Steel, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Steel, Metal Cutting Type Thin Metal, Wood Cutting Type Not Applicable, Cut Width 0.09 in, Tip Material Carbide, Hook Angle 10 Degrees , Tooth Grind M-ATB, For Use With Saw Type Cold Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.