Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" DC Electrode 1/16" Dia., AWS E316L-16, 5 lb.

  • Mfr # 30XN57

  • Zoro # G6110955


product price: $73.99
/ea

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN57
Zoro #
G6110955
UPC #
190735806302
Country of Origin
China

Dimensions

Overall Length
12 in
Container Size
5 lb
Diameter
1/16 in
Length
14 in
Overall Diameter
1/16 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E316-16, E316L-16
Series
E316/316L-16
Container Type
Plastic Tube
Tensile Strength
70,000 psi
Yield Strength (Minimum Required)
56 ksi
Yield Strength (As Welded)
56 ksi
Tensile Strength (Minimum Required)
70 ksi
Number of Passes
Multiple Passes
Process
Stick Welding (SMAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
For Material Type
Stainless Steel to Stainless Steel
Finish/Coating
Rutile
Elongation (Minimum Required)
30 %
Elongation (As Welded)
30%
For Material Grade
316, 316L, 316LN, 316N, 317L, 444
Tensile Strength (As Welded)
70 ksi
Weight
5 lb

Description

Stick Electrode, AWS Classification E316-16, E316L-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 1/16 in, Overall Length 12 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 70 ksi, Yield Strength (Minimum Required) 56 ksi, Yield Strength (As Welded) 56 ksi, Series E316/316L-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.