Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" DC Electrode 3/32" Dia., AWS E310-16, 5 lb.

  • Mfr # 30XN51

  • Zoro # G8725412


product price: $77.85
/ea
Sold in multiples of 8 for $622.80
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E310-16
Series
E310-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30XN51
Zoro #
G8725412
UPC #
190735806241
Country of Origin
China

Dimensions

Overall Length
12 in
Container Size
5 lb
Diameter
3/32 in
Length
14 in
Overall Diameter
3/32 in

Details

Item
Stick Electrode
Material
Stainless Steel
Standards
AWS A5.4
Welding Current Designation
AC, DCEP
AWS Classification
E310-16
Series
E310-16
Container Type
Plastic Tube
Tensile Strength
80,000 psi
For Material Grade
309, 310, 310S, 314
Number of Passes
Multiple Passes
Yield Strength (As Welded)
50 ksi
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Process
Stick Welding (SMAW)
Elongation (As Welded)
30%
Tensile Strength (As Welded)
80 ksi
Tensile Strength (Minimum Required)
80 ksi
Weight
5 lb
Yield Strength (Minimum Required)
50 ksi
Elongation (Minimum Required)
30 %
For Material Type
Stainless Steel to Stainless Steel
Finish/Coating
Rutile

Description

Stick Electrode, AWS Classification E310-16, Material Stainless Steel, Process Stick Welding (SMAW), Overall Diameter 3/32 in, Overall Length 12 in, Tensile Strength (Minimum Required) 80 ksi, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 50 ksi, Yield Strength (As Welded) 50 ksi, Series E310-16, Weight 5 lb, For Material Type Stainless Steel to Stainless Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.