1/4" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-1/4" L, Chrome Finish

  • Mfr # 440G10

  • Zoro # G5354367


product price: $23.49
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
72
Head Style
Pear
Overall Length
7-1/4"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440G10
Zoro #
G5354367
UPC #
00194484258566
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
7-1/4"
Head Width
1 1/8 in
Head Thickness
17/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
72
Head Style
Pear
Finish
Chrome
Min. Arc Swing
5 Degrees
Insulated / Uninsulated
Uninsulated
Head Movement
Flexible
Tether Capable
Tether Capable
Reversing
Reversible
Nonsparking
No
For Use With
1/4 in Drive Tools
Features
Flex Head
Material
Alloy Steel
Standards
ASME
Tether Style
Tether Capable
Minimum Arc Swing
5 Degrees
Grip Style
Smooth
Ratchet Type
Standard
Head Type
Flexible
Measurement Type
SAE
Head Shape
Pear
Insulated
No
Quick Release
No
Non-Sparking
No
Corrosion Resistant
Yes
Ratcheting
Yes
Flex Range of Motion
180 Degrees
Tether Ready
No
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
5 Degrees
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Not Included

Description

If you are looking for a reliable tool that can deliver high torque, the Westward 440G10 1/4 in Drive Pear Hand Ratchet is the perfect choice. It is built to last and can be used on nuts and bolts of all sizes. With 72 geared teeth, this ratchet delivers up to 72 ft-lbs of torque with a maximum speed of 1800 rpm. The head movement is flexible and the reversing switch allows you to work easily with multiple fasteners. Made from alloy steel, this hand ratchet has a chrome finish that makes it highly durable. If you want a tool that will stand up to years of use, choose the Westward 440G10 1/4 in Drive Pear Hand Ratchet today.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.