Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Finish

  • Mfr # 53YV76

  • Zoro # G3372000


product price: $24.19
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
84
Head Style
Pear
Overall Length
5"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV76
Zoro #
G3372000
UPC #
190735954805
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
5"
Head Width
31/32 in
Head Thickness
11/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Reversing
Reversible
Min. Arc Swing
4.2 Degrees
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Standards
ASME
Material
Alloy Steel
Tether Capable
Tether Capable
Head Movement
Fixed
Tether Style
Tether Capable
Insulated
No
Tether Ready
No
Grip Style
Smooth
Measurement Type
SAE
Ratchet Type
Standard
Head Shape
Pear
Ratcheting
Yes
Non-Sparking
No
Minimum Arc Swing
4.3 Degrees
Corrosion Resistant
Yes
Quick Release
No
Head Type
Standard
Includes Quick-Release
Quick-Release Not Included
Arc Swing - Minimum
4.3 Degrees
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Ratcheting
Ratcheting Included
Includes Insulation
Not Insulated

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4.3 Degrees , Overall Length 5 in, Drive Size 1/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.