Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 6-3/4" L, Chrome Finish

  • Mfr # 54RY23

  • Zoro # G5517948


product price: $26.49
/ea

Key Features

Drive Size
1/4"
Number of Geared Teeth
84
Head Style
Pear
Overall Length
6-3/4"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54RY23
Zoro #
G5517948
UPC #
00194484306465
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/4"
Overall Length
6-3/4"
Head Width
31/32 in
Head Thickness
11/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Head Movement
Fixed
Nonsparking
No
Tether Capable
Tether Capable
Standards
ASME B107.110
Reversing
Reversible
Min. Arc Swing
4.29 Degrees
Repair Kit
No
Insulated / Uninsulated
Uninsulated
Features
Soft Grip Handle
Material
Alloy Steel
For Use With
Sockets
Tether Style
Tether Capable
Ratchet Type
Standard
Head Type
Standard
Grip Style
Cushion
Ratcheting
Yes
Quick Release
Yes
Measurement Type
SAE
Tether Ready
No
Head Shape
Pear
Insulated
No
Corrosion Resistant
Yes
Non-Sparking
No
Minimum Arc Swing
4.3 Degrees
Includes Insulation
Not Insulated
Includes Quick-Release
Quick-Release Included
Includes Ratcheting
Ratcheting Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Arc Swing - Minimum
4.3 Degrees

Description

Hand Ratchet, Standard, Pear, Reversing Reversible, Alloy Steel, Minimum Arc Swing 4.3 Degrees , Overall Length 6 3/4 in, Drive Size 1/4 in, Quick Release Yes, Tether Ready No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.